Beli Mata Bor Cun di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Corded Drill Driver (Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- BOSCH Kepala Boratribut:
- Replacement Key: D
- Bench-mounted Drill: +
- Impact-proof: +
- Illustration No.: 1
- monotaro Drill Chuck (Chuck Bor)Deskripsi:It achieves high runout accuracy and strong and stable grasping power. To grasp the drill.atribut:
- Accessories: Chuck Handle 16mm
- Clutching Capability (mm): 1 - 13
- Dimension D1 (mm): 38
- Dimension D2 (mm): 53+-0.5
- Dimension L1 (mm): 89
- Dimension L2 (mm): 66+(-1)
- Jacobs Taper: JT6
- TRUSCO Integrated Key-Less Drill Chuckatribut:
- Accessories: Hook Spanner
- Clutching Capability (mm): 0.5 to 13
- Deflection Accuracty (mm): 5/100 or Less
- Outside Diameter (mm): 50.5
- Pricision (mm): 0.05
- Specifications: with Hook Spanner
- YUKIWA SEIKO Drill ChuckDeskripsi:-High precision or more than JIS standard swinging accuracy is secured.-High precision and outstanding durability.-It is a tapered hole for grinding finish.-It is a powerful and stable grasping power.-For attaching drills etc.-Chuck Handle
- TRUSCO Key-Less Drill Chuckatribut:
- Overall Length (mm): 105
- Weight (kg): 1.03
- Deflection Pricision: Less than 50micro
- Clutching Capability (mm): 0.5 - 13
- Mounting Taper: JT6
- Outer Diameter d (mm): 50.5
- Mollar Gerinda Bor MiniDeskripsi:Dilengkapi dengan grinding bitsDilengkapi dengan Flexible GrinderSpareparts tersedia lengkapatribut:
- Collet Capacity: 3.2mm
- Power (W): 130
- No Load Speed (rpm): 10000-32000rpm
- Voltage (V): 230V 50Hz
- TRUSCO Integrated Key-Less Drill Chuck MT Shank, Hook Spanneratribut:
- Set Contents: Hook spanner
- Connection Taper: MT4
- Outside Diameter (mm): 50.5
- Total Length (mm): 227.9
- Specification: Run out accuracy is below 5/100mm
- Accessories: Hook Spanner
- Makita Cordless Hammer Drill DriverDeskripsi:Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
- Makita Gerinda Boratribut:
- Collet: 3.6 mm (1/8 - 1/4 Inch)
- Power Supply Cord: 2.5m
- No Load Speed (rpm): 25
- Power (W): 400
- YUKIWA SEIKO Keyless Drill Chuckatribut:
- Runout accuracy (mm): 0.05 or less
- RYU Mini Die Grinder (Mesin Tuner)atribut:
- Drill Type: Mini Drill
- Drilling Diameter (mm): 3.2
- Frequency (Hz): 50
- No Load Speed (rpm): 8000 to 32000
- Power (W): 135
- INGCO Gerinda Botol/Tuneratribut:
- Voltage (V): 220-240 (50/60Hz)
- Collet Size (mm): 6
- No Load Speed (rpm): 15000-26000
- Power (W): 400
- ANEX Screwdriver Soft Grip (Obeng)Deskripsi:Professional model made of high grade chrome molybdenum vanadium steel
Daftar Harga Mata Bor Cun Terbaru April 2026
| BOSCH Corded Drill Driver (Bor Listrik) | Rp99.900 |
| BOSCH Kepala Bor | Rp90.900 |
| WEIDMULLER Terminal Block Feed-Through Standard (Terminal Panel Listrik) | Rp929.900 |
| monotaro Drill Chuck (Chuck Bor) | Rp229.900 |
| TRUSCO Integrated Key-Less Drill Chuck | Rp2.899.900 |
| YUKIWA SEIKO Drill Chuck | Rp119.900 |
| TRUSCO Key-Less Drill Chuck | Rp2.599.900 |
| Mollar Gerinda Bor Mini | Rp299.900 |
| Makita Mesin Bor Listrik | Rp429.900 |
| TRUSCO Integrated Key-Less Drill Chuck MT Shank, Hook Spanner | Rp3.399.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)



















































































































































/P101000154-1.jpg)

/kwP104618752-1.jpg)
/P101001142-1.jpg)









/71P103684253-1.jpg)



/P102082638-1.jpg)